Shop All Locking Connectors
Eaton Wiring Devices
Conn Lck 20A 125/250V Blk/Wht
Mfr # L1420C
Zoro # G407042921
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20 A
- Voltage 125/250 V
- NEMA Configuration L14-20
- Color - Plugs and Receptacles Black
- Grade - Plugs and Receptacles Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # L1420C
- Zoro # G407042921
- UPC # 32664391903
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Dia. Range | 0.25-0.69 in (6.4 mm-17.5 mm) |
Details
Amps | 20 A |
Voltage | 125/250 V |
NEMA Configuration | L14-20 |
Color - Plugs and Receptacles | Black |
Grade - Plugs and Receptacles | Commercial |
Special Features | Safety grip locking plug |
Material | Thermoplastic |
Type | Locking connector |
Number Of Poles | Three-pole |
Number Of Wires | Grounding |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHF)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 200A, 300V AC, Non-Indicating (JLLN200)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240)
- AC WORKS Adapter 20A 125V L5-20P Male Plug To 5-15/20R 15/20A T-blade Female Connector (ADL520520)
- EATON WIRING DEVICES 30A Twistlock 3Wire Connector (L530C)
- EATON WIRING DEVICES Connector Lck Grounding 2P/3Wr (L620C)
- EATON WIRING DEVICES Connector Locking Blk 20A/125V (L520C)
- EATON WIRING DEVICES Conn Lck 30A Blk/Wht (L630C)
- EATON WIRING DEVICES Cwl515C 15A/125V Body (CWL515C)
- HUBBELL 20A Locking Connector 4P 5W 347/600VAC L23-20R BK/WT (HBL2533)
- LEVITON 30A Locking Connector 2P 3W 125Vac L5-30R Bk/Wt (2613-PLC)
- Eaton Wiring Devices Locking Devices