Shop All Wire Connectors
Eaton Wiring Devices
Conn 125V 2P2W Polarzd Str Wht
Mfr # SA155W
Zoro # G106992862
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.78 in
- Width 1.07 in
- Length 1.17 in
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # SA155W
- Zoro # G106992862
- UPC # 52757155403
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 1.78 in |
Width | 1.07 in |
Length | 1.17 in |
Details
Standards | UL |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 10ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-010)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 480V (HBL420R7W)
- HUBBELL 30A Flanged Locking Inlet 4P 4W 277/480VAC L19-30P WT (HBL2765)
- OMRON SNAP ACTION SWITCH, Panel Mount, Plunger Actuator, SPDT, 15 A @ 250 V AC Contact Rating (Z-15GQ-B)
- EATON WIRING DEVICES L620C Locking 3 Wire Ground Connector (6730279)
- EATON WIRING DEVICES 125 V, 20 A, Polycarbonate, Modular Receptacle Connector with 12 AWG Solid Wire Lead (MCR125SOL)
- EATON WIRING DEVICES Conn 125V 2P2W Plrzd Str Blk (SA155)
- EATON WIRING DEVICES Cooper Wiring S42-SP Black Ground Angle 3 Wire Plug (6409478)
- MIDWEST FASTENER #14 to #8 Gray Plastic Twist-on Wire Connector, s 10PK (64173)
- ANDERSON POWER PRODUCTS PP15/45 HSG FNGR PRF RED BULK (1327FPBK)
- ANDERSON POWER PRODUCTS PP15/45 TWO ROW 2X1 ASS BONDED (ASMFP302X1RK)
- Eaton Wiring Devices Wire Connectors