Shop All Wire Connectors
Eaton Wiring Devices
Conn 125V 2P2W Plrzd Str Blk
Mfr # SA155
Zoro # G407042969
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 125V
- Height 1.78 in
- Width 1.07 in
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # SA155
- Zoro # G407042969
- UPC # 52757155205
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Height | 1.78 in |
Width | 1.07 in |
Length | 1.17 in |
Details
Color | Black |
Max. Voltage | 125V |
Application | Residential |
Standards | UL |
Material | Thermoplastic |
Item | Connector |
Features | Polarized; Straight Blade; Non-Grounding |
Wire Range | 16 AWG |
Terminal Type | Screw |
Connection Material | Brass |
Current Rating | 15 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.0in ID, Black, 100ft, PK3 (FP301-1-100'-BLACK-SPOOL)
- OMRON 1NC/1NO Limit Switch Box Nema 3, 4, 4X, 6P, 12, 13 (D4A0100N)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (CFV0509Z1)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (OT-4M)
- EATON WIRING DEVICES Cooper Wiring S42-SP Black Ground Angle 3 Wire Plug (6409478)
- EATON WIRING DEVICES L620C Locking 3 Wire Ground Connector (6730279)
- HARTING Rectangular Connector Insert, 10 A (09140173001)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-350-EC)
- ANDERSON POWER PRODUCTS SB120 HSG/SP RED PBT (6810G3BK)
- IDEAL Connector, PK100 (86-925)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 0.7" Uninsulated Female Disconnects 1 12PK (67037)
- Eaton Wiring Devices Wire Connectors