Shop All Wall Plates
Eaton Wiring Devices
Combination Wallplate, 478 in L, 41516 in W, 2 Gang, Polycarbonate, White
Mfr # PJ826W
Zoro # G007373319
product price: $2.95
/ea
Sold in multiples of 20 for $59.00
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Two-gang
- Color White
- Material Polycarbonate
- Length 4.89 IN
- Width 4.82 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # PJ826W
- Zoro # G007373319
- UPC # 32664751226
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 4.89 IN |
Width | 4.82 IN |
Height | .54 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Two-gang |
Color | White |
Material | Polycarbonate |
Special Features | Duplex receptacle & decorator |
Cutout | Combination |
Description
Midsize combination polycarbonate wallplates are virtually unbreakable, with highstructural rigidity, longterm form retention and excellent impact and abrasion resistance Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation Exclusive timesaving screw catch feature that holds mounting screws captive and simplifies installation Highgloss finish is soil resistant Polycarbonate wallplates are virtually unbreakable, with highstructural rigidity, longterm form retention and excellent impact and abrasion resistance Matching mounting screws provided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14DUE32AF)
- BELL OUTDOOR Electrical Box Cover, Round, 3 Gang, Round, Die-Cast Aluminum, Lampholder and Cluster (5197-1)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 31 in W, 12 in D, NEMA 12; 13, Hinged (A36SA3212LPPL)
- ADVANTECH 8-Ch Power Relay Output Module W/ Led (ADAM-5069-AE)
- EATON WIRING DEVICES Ivry Coaxial Jack W/Wall Plate (1172V)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- EATON WIRING DEVICES Wall Plate 2Gng Dplx Recpt Wht (2150W-BOX)
- EATON WIRING DEVICES Cooper Wiring 50A 3Wire Range Receptacle 112 (6166235)
- EATON WIRING DEVICES Wallplate 3G 2Tgl/Decr Mid Wht (PJ226W)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Wht (PJ8W)
- LEVITON Combination 2 Gang Wallplate (84006-40)
- Eaton Wiring Devices Lighting Controls