Shop All Toggle Switches
Eaton Wiring Devices
Combination Toggle Switch, 15 A, 120277 V, Screw Terminal, Steel Housing Material
Mfr # 271LA
Zoro # G807711663
product price: $15.89
/ea
Sold in multiples of 10 for $158.90
$158.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type (2) Single-pole
- Color Light almond
- Material Thermoplastic
- Application Commercial
- Closure Type Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 271LA
- Zoro # G807711663
- UPC # 32664750434
- Country of Origin China
- Category Toggle Switches
Dimensions
Product Width | 1.08 IN |
Product Height | 4.19 IN |
Product Length/Depth | 1.3 IN |
Allowable Wire Size | #14 - #12 AWG |
Details
Switch Type | (2) Single-pole |
Color | Light almond |
Material | Thermoplastic |
Application | Commercial |
Closure Type | Maintained |
Style Type | Duplex |
Type | Standard |
Actuator | Toggle |
Operating Temperature | -20-60°C |
Configuration | Two toggle switches |
Mounting Type | Flush |
Connector Type | Screw |
Contact Type | Brass |
Certifications | NOM |
Wiring Method | Back and side |
Voltage Rating | 120/277 V |
Number Of Poles | Single-pole |
Device Grade | Commercial |
Amperage Rating | 15A |
Description
Grounding terminal screw standard Combination switch with additional switch has 120277 V rating, ideal for fluorescent lighting fixtures typical in commercial applications 0050 in thick steel mounting strap zincplated for corrosion resistance Breakoff provision for wiring both devices on same circuit or on separate circuits Terminal screws backed out and ready for wiring Side wire terminals accept up to 10 solid or stranded wire Combination slotPhillips head mounting and terminal screws Switches meet all UL 20 requirements UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (8536SBO2V03)
- TORK Spring-Wound Timer, Range 0 to 30 min. (A530M)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: No (6EAW2)
- ZORO SELECT Round Indicator Light, Yellow, 12VDC (24M043)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, 3 -Position, Push-In Terminal, Polycarbonate Housing Material (1303W)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, Light Almond (1301-7LA)
- EATON WIRING DEVICES 5223V7VBU Toggle Switch, 15 A, 120 V, Screw Terminal, Ivory (5223-7V-BU)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, White (1303-7W)
- GARDNER BENDER TOGGLE SWITCH SPDT SLVR (GSW-120)
- CARLING TECHNOLOGIES Polarity Reversing Switch, DPDT, 4 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GO53-73/TABS)
- LEVITON Toggle Switch 20A 120 277V Sp Toggle Gray (CSB1-20G)
- Eaton Wiring Devices Toggle Switches