Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Brwn 15A 3Wire Duplex Recpt
Mfr # 78B-BOX
Zoro # G606890613
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Color Brown
- NEMA Configuration 5-15R
- Type Duplex
- Mounting Type Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 78B-BOX
- Zoro # G606890613
- UPC # 32664205507
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Allowable Wire Size | #14 to 10 AWG |
Product Height | 4.06 IN |
Product Length/Depth | 1.94 IN |
Product Width | 1.81 IN |
Details
Material | Thermoplastic |
Color | Brown |
NEMA Configuration | 5-15R |
Type | Duplex |
Mounting Type | Surface |
Wiring Method | Back and side |
Design Type | Straight blade |
Face/Body Material | Thermoplastic |
Number Of Wires | Three-wire |
Receptacle Type | Duplex |
Voltage Rating | 125V |
Certifications | UL |
Style Type | Surface |
Application | Industrial |
Number Of Poles | Two-pole |
Device Grade | Industrial |
Device Type | Receptacle |
Connection Type | Screw |
Amperage Rating | 15A |
Contact Material | Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Orange, 2 ft. (9865)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLCA01E7B)
- EATON Cutler-Hammer Thermal Unit, 3.37 to 3.68A (FH28)
- SQUARE D Interior, 1200A, 3 Poles (QMB310LEX)
- EATON WIRING DEVICES Z-WAVE PLUS SPLIT CONTROL WIRELESS RECEPTACLE (RFTR9605-TGY)
- EATON WIRING DEVICES Recpt Dplx Tr Comm 3Wre 20A Iv (TRBR20V-BXSP)
- EATON WIRING DEVICES Recpt Dplx Comm Stl 3W 15A Brn (869-BOX)
- EATON WIRING DEVICES COMMERCIAL SPECIFICATION GRADE DUPLEX RECEPTACLE (WRBR20B)
- EATON WIRING DEVICES Recpt Duplex Comm 3Wire 20A Iv (877V-BOX)
- EATON WIRING DEVICES Cvr Receptacle 1-Gng Gry (S3966)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (BRY8300RED)
- Eaton Wiring Devices Duplex Straight Blade Receptacles