Shop All Straight Blade Plugs
Eaton Wiring Devices
Black Rubber 2Wire Plug
Mfr # 183BK-BOX
Zoro # G207042916
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles 1-15P
- Number of Wires 2
- Number of Poles 2
- Application Commercial; Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 183BK-BOX
- Zoro # G207042916
- UPC # 32664214905
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.328" diameter |
Height | 1.98 IN |
Width | 1.17 IN |
Wire Size | #18-10 AWG |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYPE CH Bar, 30A, 240V, 2 Poles (DG221NRB)
- RACO Ground Clamp, Conduit Size 1 1/4 to 2 In (2505)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBU20)
- EATON WIRING DEVICES Blk Plast Ang 4Wr Plg 125/250V (S21-SP)
- EATON WIRING DEVICES White Rubber Flat 2Wire Plug (183W-BOX)
- EATON WIRING DEVICES 4509-Box Vnyl St 3Wre Plug20A (4509-BOX)
- EATON WIRING DEVICES Plug 3Wire Ground Angle Black (S42-SP)
- EATON WIRING DEVICES Black Indus Angl 3 Wire Plug (5266AN)
- EATON WIRING DEVICES Plug Vinyl Yel 15A 125V (4867-BOX)
- PASS & SEYMOUR 15A 250V BLKWHT Plug (PS5666XCCV4)
- Eaton Wiring Devices Straight Blade Plugs