Shop All Straight Blade Plugs
Eaton Wiring Devices
Black Grounded Plug
Mfr # SA399
Zoro # G507042944
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles 5-15P
- Special Features Spring action
- Application Industrial; Standard
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # SA399
- Zoro # G507042944
- UPC # 52757399203
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Height | 1.08 IN |
Width | 1.08 IN |
Cord Size | 0.33" in diameter |
Wire Size | #14 AWG |
Details
Item - Plugs and Receptacles | Plug |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | 5-15P |
Special Features | Spring action |
Application | Industrial; Standard |
Standards | UL |
Material | Thermoplastic |
Connection Orientation | Straight blade |
Current Rating | 15A |
Housing Color | Black |
Contact Material | Brass |
Connection Type | Screw |
Wiring Method | Back wire |
Weight (Lbs.) | .055 LB |
Body Style | Straight body |
Number Of Wires | Three-wire |
Body Material | Impact-resistant thermoplastic |
Number Of Poles | Two-pole |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC 3 Phase Monitor Relay, SPDT, 480VAC, 8 Pin (PAP480)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 60A, 250V AC, 20kA DC (BP/FRN-R-60ID)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 1000 Pc Pk - Purple color - Nylon - 50 Lbs Tensile Strength (CT220CL-PURPLE)
- SCHNEIDER ELECTRIC Manstarter Rotary Operating Handle Iec (GV7AP01)
- EATON WIRING DEVICES Plug 3Wire Ground Angle Black (S42-SP)
- EATON WIRING DEVICES 15A/120V Yel Vinyl 3Wire Plug (BP4867)
- EATON WIRING DEVICES 4867ANBOX Electrical Plug, 2 Pole, 15 A, 125 V, NEMA NEMA 515, Yellow (4867AN-SP)
- EATON WIRING DEVICES Black Rubber Round 2Wire Plug (BP1723)
- EATON WIRING DEVICES 20A/250V Vinyl Angle Plug (4509AN-BOX)
- EATON WIRING DEVICES 15A/125V Brwn Plast Polzd Plug (SA540B)
- PASS & SEYMOUR 15A 2Pole HD Plug (PS5266XCCV4)
- Eaton Wiring Devices Straight Blade Plugs