Shop All Rocker Switches
Eaton Wiring Devices
7700 Combination Switch, 15 A, 120277 V, PVC Housing Material, Ivory
Mfr # 7728V-SP
Zoro # G707711664
Sold in multiples of 10 for $245.90
$245.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Height 4.19 in
- Standards NOM
- Operating Temp. Range -20 to 60°C
- Width 1.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 7728V-SP
- Zoro # G707711664
- UPC # 32664750380
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Height | 4.19 in |
Width | 1.08 in |
Length | 1.3 in |
Details
Item | Rocker Switch |
Switch Function | Maintained |
Standards | NOM |
Operating Temp. Range | -20 to 60°C |
Special Features | Auto-ground; Single-pole |
Recommended Use | Residential; Commercial Purpose |
Color | Ivory |
Description
Commercialgrade decorator combination switch or receptacle back and side wire feature the decorator design for easy, smooth actuation of the rocker panels 120277VAC rating is ideal for incandescent or fluorescent lighting fixtures Ultrasonic welding and integrated construction of the strap and body provide great ground integrity even under heavy use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC DefPurposeContactor, 110/120VAC, 3P, 75A (8910DPA73RV02)
- SIEMENS Circuit Breaker, 5SY4 Series 0.3A, 1 Pole, 230/400V AC, C Curve (5SY41147)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-K10)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-B)
- EATON WIRING DEVICES Switch Cord Spft 3Amp Hd Ivory (933V-BOX)
- EATON WIRING DEVICES Switch Inline Brown 3A 120V (933B-BOX)
- EATON WIRING DEVICES Switch Cord Spft 3Amp Hd Brown (BP933B)
- JR PRODUCTS DPDT MOMENTARY ON/OFF/MOMENTARY ON, REVERSING (13865)
- JR PRODUCTS UNLABELED 12V ON/OFF SWITCH, POLAR WHITE (13395)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNC8)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (NGR10031BN00N)
- Eaton Wiring Devices Switches