Shop All Rocker Switches
Eaton Wiring Devices
7700 7729WBOX Combination Switch, 15 A, 120277 V, SPST, Lead Wire Terminal, White
Mfr # 7729W-SP
Zoro # G107711660
product price: $33.39
/ea
Sold in multiples of 10 for $333.90
$333.90
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
- Brand Eaton Wiring Devices
- MFR # 7729W-SP
- Zoro # G107711660
- UPC # 32664664830
- Country of Origin Mexico
- Category Rocker Switches
Description
Highimpactresistant thermoplastic rocker, top and back body Injection molded housings and PVC resin, comply with UL94 V0 flammability ratings Tricombo screw heads, builtin wire stripper Backwire clamps on side terminals for installation of 12 and 14 wire Terminal screws are backed out for easier and faster wiring Thick 0045 in114 mm steel mounting strap is zincplated Automatic grounding system eliminates the need for bonding jumper in grounded metal enclosure and provides redundant measure of ground continuity where a jumper is used 120277 VAC, 15 A rocker switches with breakoff provision for wiring devices on the same circuit or on separate circuits UL, cUL listed and NOM 426 rated
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
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 70A, 250V AC, Nonindicating (TR70R)
- APPLETON ELECTRIC Conduit Body Gasket, 1 in., Neoprene (GK100-N)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Hinged (A6N64)
- EATON WIRING DEVICES Switch Cord Spft 3Amp Hd Brown (BP933B)
- EATON WIRING DEVICES Switch Cord Spft 3Amp Hd Ivory (933V-BOX)
- EATON WIRING DEVICES Switch Inline Brown 3A 120V (933B-BOX)
- WHITECAP IND MARINE ROCKER SWITCH 12 Volt; 15 Amp; Toggle; Illuminated; Brass/ Bakelite; Without Safety Cover (S-8085C)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N313V42)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65308)
- EATON Switch, Maint, On/Off/On, Screw (8004K22N1V2)
- Eaton Wiring Devices Rocker Switches