Shop All Toggle Switches
Eaton Wiring Devices
7500 Rocker Switch, 15 A, 120277 V, SPST, Lead Wire Terminal, Light Almond
Mfr # 7501LA-BOX
Zoro # G907373501
Sold in multiples of 10 for $46.90
$46.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light almond
- Material Thermoplastic
- Height 4.19 IN
- Width .97 IN
- Length 1.44 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 7501LA-BOX
- Zoro # G907373501
- UPC # 32664752384
- Country of Origin United States
- Category Toggle Switches
Dimensions
Height | 4.19 IN |
Width | .97 IN |
Length | 1.44 IN |
Allowable Wire Size | #14-12 AWG |
Details
Color | Light almond |
Material | Thermoplastic |
Phase | Single-phase |
Number Of Poles | Single-pole |
Closure Type | Maintained |
Wiring Method | Back and push |
Amperage Rating | 15A |
Actuator | Decorator |
Type | Switch |
Mounting Type | Flush |
Load Type | Motor Control, Fan, LED, Incandescent, ELV,MLV,CFL, Flourescent, Halogen |
Voltage Rating | 120/277V |
Description
Ultrasonic welding and integrated construction of the strap and body Backwire clamps on the side terminals for installation of 12 and 14 wire Thermoplastic rocker, top and back body are virtually unbreakable Screws accept slotted, Phillips and Robertson head tools for installation in both the USA and Canada Longer, wider strap provides 40 more contact area to wall board Virtually eliminates floating installations Builtin wire stripper for 12 and 14 wire Stippled ground screw standard 15 A, 120277 VAC rating for fluorescent lighting fixtures typical in commercial applications Push in terminals accept 14 solid wire only Temperature rating of 20 to 60 deg C Meets flammability requirements per UL 94, 6504, V2 rated, VO rated UL and cUL listed, meets all UL20 requirements
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- RIP-TIE Heavy Duty Strap, Black, 1"x16", PK2 (NW-16-G02-BK)
- SIGMA Sigma C-750 0.75 in. NM-SE Cable Connector 50 per Box (3401999)
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (GRT75-A)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, White (1303-7W)
- EATON WIRING DEVICES 5223V7VBU Toggle Switch, 15 A, 120 V, Screw Terminal, Ivory (5223-7V-BU)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, 3 -Position, Push-In Terminal, Polycarbonate Housing Material (1303W)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, Light Almond (1301-7LA)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Double Throw Center Off, 10A 250V/10A 125V, (HBL123)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, On/Off/On, 1 hp, 15A @ 277V AC (1NT1-1)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7546K40)
- Eaton Wiring Devices Switches