Shop All Wall Switches
Eaton Wiring Devices
735V-Box Switch Surf Mnt 125&2
Mfr # 735V-BOX
Zoro # G906890849
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Wiring Method Side wire
- Type Switch
- Voltage Rating 125/250 V
- Product Height 2 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 735V-BOX
- Zoro # G906890849
- UPC # 32664272509
- Country of Origin China
- Category Wall Switches
Dimensions
Product Height | 2 IN |
Product Length/Depth | 1.88 IN |
Product Width | 2 IN |
Details
Color | Ivory |
Wiring Method | Side wire |
Type | Switch |
Voltage Rating | 125/250 V |
Amperage Rating | 10A |
Certifications | UL Listed |
Material | Polycarbonate |
Actuator | Toggle |
Circuit | Single-pole |
Mounting Type | Wall |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T081)
- ANDERSON POWER PRODUCTS SB120 HSG GRAY (6810G1)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS43K10)
- VAST Springless Nut, M10-32X1/4" EG, PK100 (V220 10-32-100)
- EATON WIRING DEVICES Switch 2Toggle 1P/1P Grd White (271W-BOX)
- EATON WIRING DEVICES Swtch 2Tog 1P Ivy 15A 120/277V (271V-BOX)
- EATON WIRING DEVICES Z-WAVE PLUS ACCESSORY SWITCH (RF9617DSG)
- EATON WIRING DEVICES Switch Decorator W/Led Lt Dimm (7738W-K)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 20A Wht (CS120W)
- EATON WIRING DEVICES Switch/Nightlight Led 15A Ivry (7738V-BOX)
- EATON WIRING DEVICES Control Fan Rtry Variable Ivry (RFS5-V-K)
- Eaton Wiring Devices Lighting Controls