Shop All Socket Adapters
Eaton Wiring Devices
660W Pullchain Socket Adapter
Mfr # 718V-BOX
Zoro # G806992933
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Thermoplastic
- Width 1.47 in
- Certification cULus Listed
- Length 1.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 718V-BOX
- Zoro # G806992933
- UPC # 32664270703
- Country of Origin United States
- Category Socket Adapters
Dimensions
Width | 1.47 in |
Length | 1.42 in |
Height (in) | 3.26 in |
Details
Color | Ivory |
Material | Thermoplastic |
Item | Socket Adapter |
Certification | cULus Listed |
Features | One Socket To One Socket With Two 250W NEMA 1-15R Outlets, Pull Chain Switch |
NEMA Configuration | 1-15R |
Base Type | Medium |
Wattage | 660W |
Voltage Rating | 125V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0608CF)
- OMG 2PK Spider Drive Bit (FMSPIDER3-2PK)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 22mm (80820)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500G)
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Black Oxide (J61402)
- APEX TOOL GROUP Socket Isolator 1/4" x 2", 1 pcs, Chrome (CAEAD316)
- KO-KEN Renewal Kit 2726Z (2725RK-1)
- GEARWRENCH 1/2" Drive 1/2" F x 3/8" M Adapter (81354)
- URREA 3/8" female drive to 1/4" male socket adapter (5255)
- VULCAN Adapter Socket 3/4F X 1/2M Sae (FM3412)
- MASTERCOOL 4.75mm Drive Adapter, Metric, 1 pcs (71475-4M)
- Eaton Wiring Devices Socket Adapters