Shop All Straight Blade Plugs
Eaton Wiring Devices
4867ANBOX Electrical Plug, 2 Pole, 15 A, 125 V, NEMA NEMA 515, Yellow
Mfr # 4867AN-SP
Zoro # G807387363
product price: $8.79
/ea
Sold in multiples of 25 for $219.75
$219.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125 VAC
- NEMA Plug Configuration - Plugs and Receptacles 5-15P
- Number of Wires 3
- Number of Poles 2
- NEMA Rating WD-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 4867AN-SP
- Zoro # G807387363
- UPC # 32664752261
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Height | 5.5 IN |
Width | 4.25 IN |
Wire Size | #18-12 AWG |
Description
Solid brass plug blades are firmly embedded in body Resists chemical attack and is less brittle in extremely low temperatures With terminal screw clamps Combination SlotPhillips head mounting and terminal screws for installation flexibility SlotRobertson screws in Canada where available Terminal screws backed out, ready for wiring Yellow color Meets all UL 498 requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/64" Inside Diameter - 50' Long - Clear (HS351-S50-CLEAR)
- ALLEN TEL Cat 5e Patch Cable, 100 ft, Blue (AT15100EV-BU)
- SOLAHD DC Power Supply, 85/264V AC, 5/6V DC, 100W, 5A, DIN Rail (SDP55100T)
- HUBBELL Boot, Weatherproof, 15a (HBL7495V)
- EATON WIRING DEVICES Plug W/Crd Clmp Blk 15A 125V (1709-BOX)
- EATON WIRING DEVICES Black Straight 3Wire Plug (BP1709)
- EATON WIRING DEVICES Plug Vinyl Yel 15A 125V (4867-BOX)
- EATON WIRING DEVICES 3Wire Black Angle Power Plug (S80-SP)
- EATON WIRING DEVICES Black Indus Angl 3 Wire Plug (5266AN)
- EATON WIRING DEVICES 15A/125V Brwn Plast Polzd Plug (SA540B)
- LEVITON Receptacle (931-E)
- Eaton Wiring Devices Straight Blade Devices