Shop All Straight Blade Plugs
Eaton Wiring Devices
4509-Box Vnyl St 3Wre Plug20A
Mfr # 4509-BOX
Zoro # G907042902
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125 VAC; 250V
- NEMA Plug Configuration - Plugs and Receptacles 6-20P
- Number of Wires 3
- Number of Poles 2
- Height 1.5 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 4509-BOX
- Zoro # G907042902
- UPC # 32664340000
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Height | 1.5 IN |
Width | 1.5 IN |
Wire Size | #18 - #12 AWG |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS REED R7200 LED Stroboscope, includes ISO Certificate (R7200-NIST)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 80A (D06D80)
- INTERMATIC Timer, Spring Wound, 0 to 60 min. (FF60M)
- HUBBELL Barrel Key Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS22RKLM)
- EATON WIRING DEVICES Plug 3Wire Ground Angle Black (S42-SP)
- EATON WIRING DEVICES 15A Hospital 3Wire Plug (8266)
- EATON WIRING DEVICES 3Wire Black Angle Power Plug (S80-SP)
- EATON WIRING DEVICES 4867ANBOX Electrical Plug, 2 Pole, 15 A, 125 V, NEMA NEMA 515, Yellow (4867AN-SP)
- EATON WIRING DEVICES Plug W/Crd Clmp Blk 15A 125V (1709-BOX)
- EATON WIRING DEVICES Blk Plast Ang 4Wr Plg 125/250V (S21-SP)
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 125VAC 20A (PS5366XGCM)
- Eaton Wiring Devices Straight Blade Plugs