Shop All Straight Blade Plugs
Eaton Wiring Devices
3Wire Black Angle Power Plug
Mfr # S80-SP
Zoro # G107042962
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125/250 V
- NEMA Plug Configuration - Plugs and Receptacles 10-30P, 10-50P
- Height 10 IN
- Special Features Non-grounding, pressure plates to protect wires
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # S80-SP
- Zoro # G107042962
- UPC # 32664517853
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Height | 10 IN |
Width | 6 IN |
Wire Size | #10-8 AWG |
Details
Item - Plugs and Receptacles | Plug |
Voltage - Plugs and Receptacles | 125/250 V |
NEMA Plug Configuration - Plugs and Receptacles | 10-30P, 10-50P |
Special Features | Non-grounding, pressure plates to protect wires |
Standards | UL Listed |
Material | Vinyl |
Application | Commercial specification |
Housing Color | Black |
Contact Material | Brass |
Current Rating | 30 A/50 A |
Wiring Method | Back wire |
Number Of Wires | Three-wire |
Number Of Poles | Three-pole |
Connection Type | Screw |
Body Material | Abuse-resistant thermoplastic |
Body Style | Power, Universal angled body |
Connection Orientation | Straight blade |
Weight (Lbs.) | .055 LB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060604GNK)
- CARLON 1-1/4In Service Entrance Cap (E998G-CAR)
- APC Abc Apc Replacement Batt Su1400/Net Su700Xl/Xlnet Su100 (RBC7)
- 3M Shrink Tubing, 0.125in ID, Black, 4ft, PK250 (FP-301-1/8-Black-4'-Bulk)
- EATON WIRING DEVICES Electrical Plug, 2 Pole, 15 A, 125 V, NEMA NEMA 115, Yellow (SA540GD)
- EATON WIRING DEVICES Blk Plast Ang 4Wr Plg 125/250V (S21-SP)
- EATON WIRING DEVICES 4509-Box Vnyl St 3Wre Plug20A (4509-BOX)
- EATON WIRING DEVICES Plug 3Wire Ground Angle Black (S42-SP)
- EATON WIRING DEVICES Black Indus Angl 3 Wire Plug (5266AN)
- EATON WIRING DEVICES White Rubber Flat 2Wire Plug (183W-BOX)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 120/208VAC 60A (8362ANPB)
- Eaton Wiring Devices Straight Blade Plugs