Shop All Wall Plates
Eaton Wiring Devices
35MRW Cable Plate with Receptacle, 2 Gang, White
Mfr # 35MRW-SP-L
Zoro # G508276713
Sold in multiples of 15 for $452.85
$452.85
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
- Brand Eaton Wiring Devices
- MFR # 35MRW-SP-L
- Zoro # G508276713
- UPC # 32664665912
- Country of Origin China
- Category Wall Plates
Description
Recessed multimedia cable plate with receptacle shallow design provides ample room behind the drywall and between the studs and accommodates cable bend requirements Enclosure has three side openings which provide for the installation of two connectivity points for power, audio and video and another for cable entry Includes cover plate with flex rubber passthrough for gripping and positioning of cables and cords, can also be used as template for outlining cover cutout on wall Swingout clamps lock the plate securely to wall 35MR allows for single receptacle at point of installation, ideal for wallmounted flat screen TVs
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
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 250A, 250V AC, Non-Indicating (FLNR250)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK50 (CAT5-HSP)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 3.5A, 600V AC, Non-Indicating (FNQ-R-3-1/2)
- HALEX 1/2 IN EMT ONE HOLD STRAP 4/BG (96151)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- EATON WIRING DEVICES Wall Plate 2Gng Dplx Recpt Wht (2150W-BOX)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Wht (PJ8W)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- EATON WIRING DEVICES 1G Decor Wall Plate Wht (2151W-BOX)
- EATON WIRING DEVICES Wallplate 1G Rng/Dryr Std Chrm (39CH-BOX)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- Eaton Wiring Devices Lighting Controls