Shop All Locking Plugs
Eaton Wiring Devices
30A Twstlck Gnd 3Wire Plug
Mfr # L530P
Zoro # G207042992
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.79in
- Amps - Plugs and Receptacles 30A
- Application Industrial
- Color Black, white
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # L530P
- Zoro # G207042992
- UPC # 32664393303
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 3.79in |
Details
Amps - Plugs and Receptacles | 30A |
Application | Industrial |
Color | Black, white |
Material | Nylon |
NEMA Configuration | L5-30 |
Weight (Lbs.) | .23 LB |
Number Of Poles | Two-pole |
Number Of Wires | Three-wire |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates Blank Tgl Adapt Wht (80700-W)
- POWER FIRST Coaxial Connector, RG6, F Type, PK10 (1UKD4)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 1.40A, 600V AC, Non-Indicating (LPS-RK-1-4/10SP)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6BCS)
- EATON WIRING DEVICES Plg Lck 30A 250V Blk (L630P)
- EATON WIRING DEVICES Plg Lck 20A 125V Blk (L1420P)
- EATON WIRING DEVICES Plug Locking Black 20A/125V (L520P)
- EATON WIRING DEVICES Range Nylon Locking Plug (CWL515P)
- EATON WIRING DEVICES Locking Gnd 3Wire Plug 2P 250V (L620P)
- EATON WIRING DEVICES Locking Plug 4Wr 30A 125/250V (L1430P)
- HUBBELL 20A Twist-Lock Plug 2P 3W 277VAC L7-20P BK/WT (HBL2331)
- Eaton Wiring Devices Locking Plugs