Shop All Wall Plates
Eaton Wiring Devices
2137 Wallplate, 412 in L, 456 in W, 008 in Thick, 2 Gang, Thermoset, Brown
Mfr # 2137B-BOX
Zoro # G507385829
product price: $2.49
/ea
Sold in multiples of 10 for $24.90
$24.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Two-gang
- Color Brown
- Material Thermoset
- Cutout Blank
- Wallplate Size Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2137B-BOX
- Zoro # G507385829
- UPC # 32664315305
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Wallplate Size | Standard |
Details
Number of Gangs | Two-gang |
Color | Brown |
Material | Thermoset |
Cutout | Blank |
Description
Thermoset telephone and coax exclusive timesaving screwcatch feature that holds mounting screws captive and simplifies installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Green (ZB6AA3)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 5A, 1 Pole, 240V AC (7425)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (8501RS41V14)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 2 Port, White (NFP-1028)
- EATON WIRING DEVICES Wall Plates Wh 1G Blank Midi (2029W-BOX)
- EATON WIRING DEVICES Wall Plate 3 Gang Tgl Mid Ivry (PJ3V)
- EATON WIRING DEVICES Wallplate Deco 1G Blank Brown (2129B-BOX)
- EATON WIRING DEVICES Wallplate 1G Rng/Dryr Std Chrm (39CH-BOX)
- EATON WIRING DEVICES Toggle Wallplate, Number of Gangs: 5 White (3933140)
- EATON WIRING DEVICES WALL PLATE 3 GANG DECR MID WHT (PJ263W)
- PLUGIT NMW35 1.75 in. White Extra Deep Outlet Box (PL934133)
- Eaton Wiring Devices Lighting Controls