Shop All Wall Plates
Eaton Wiring Devices
2129 Wallplate, 412 in L, 234 in W, 008 in Thick, 1 Gang, Thermoset, Ivory
Mfr # 2129V-BOX
Zoro # G607385866
Sold in multiples of 25 for $33.75
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Ivory
- Material Thermoset
- Type Wallplate
- Product Height 4.5 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 2129V-BOX
- Zoro # G607385866
- UPC # 32664751707
- Country of Origin United States
- Category Wall Plates
Dimensions
Product Height | 4.5 IN |
Product Width | 2.75 IN |
Wallplate Size | Standard |
Product Length/Depth | .08 IN |
Details
Number of Gangs | Single-gang |
Color | Ivory |
Material | Thermoset |
Type | Wallplate |
Cutout | Blank |
Certifications | cULus Listed |
Description
Thermoset telephone and coax exclusive timesaving screwcatch feature that holds mounting screws captive and simplifies installation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING 30A Double Pole Switch (3032)
- RACO Extension Ring, 1 Gang, Steel, Outlet Box (653)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Gray (FCC999-60-GRAY)
- MASTER APPLIANCE 22-10 AWG Wire Termination Kit 115 Piece (10600)
- EATON WIRING DEVICES Wall Plate Almond 1G (80401-00T)
- EATON WIRING DEVICES 2.75in X 4.5in, 1-Gang, Ivory, Thermoset, 1-Toggle Switch, Standard, Wallplate (2134V)
- EATON WIRING DEVICES Screws Wall Plt 6/32X1/2In Wht (BP231W-SP)
- EATON WIRING DEVICES Wall Plate 2 Gang Blank Std Iv (2137V-BOX)
- EATON WIRING DEVICES 1G Decor Wall Plate Wht (2151W-BOX)
- EATON WIRING DEVICES Ivry Coaxial Jack W/Wall Plate (1172V)
- NEXTGEN 1597TRNICC4 15A Nickel Self Test GFCI (NE835106)
- Eaton Wiring Devices Wall Plates