Shop All Straight Blade Plugs
Eaton Wiring Devices
20A/250V Vinyl Angle Plug
Mfr # 4509AN-BOX
Zoro # G807042903
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125 VAC; 250V
- NEMA Plug Configuration - Plugs and Receptacles 6-20P
- Number of Wires 3
- Number of Poles 2
- Standards C-73; UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 4509AN-BOX
- Zoro # G807042903
- UPC # 32664536854
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Width | 1.5 IN |
Height | 1.5 IN |
Wire Size | #18-12 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 80A, 600V AC, Non-Indicating (JLLS080)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 8 to 65 psi, Reverse Action (9013FRG2J23)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50522-08)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T089)
- EATON WIRING DEVICES Plug Vinyl Yel 15A 125V (4867-BOX)
- EATON WIRING DEVICES Black Indus Angl 3 Wire Plug (5266AN)
- EATON WIRING DEVICES Blk Plast Ang 4Wr Plg 125/250V (S21-SP)
- EATON WIRING DEVICES 4867ANBOX Electrical Plug, 2 Pole, 15 A, 125 V, NEMA NEMA 515, Yellow (4867AN-SP)
- EATON WIRING DEVICES Black Rubber Round 2Wire Plug (BP1723)
- EATON WIRING DEVICES Black Straight 3Wire Plug (BP1709)
- HUBBELL 2 Wire Industrial Straight Blade Plug 125VAC 15A (HBL5865VY)
- Eaton Wiring Devices Straight Blade Devices