Shop All Straight Blade Plugs
Eaton Wiring Devices
15A/125V Brwn Plast Polzd Plug
Mfr # SA540B
Zoro # G307042960
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width .75 IN
- Standards cULus Listed
- Height 1.16 IN
- Weight (Lbs.) .055 LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # SA540B
- Zoro # G307042960
- UPC # 52757540308
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Width | .75 IN |
Height | 1.16 IN |
Details
Standards | cULus Listed |
Weight (Lbs.) | .055 LB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, Blue, PVC Insulation (C2040A.12.07)
- TELEMECANIQUE SENSORS Photoelectric Sensor Connector 300V 4A (XZCP0941L10)
- L.H. DOTTIE L.H. Dottie 1'' C Threaded Conduit Body w/ Cover & Gasket, 5PK (C100CG)
- SQUARE D Circuit Breaker Enclosure, LAL, 125 to 400A, Main Circuit Breaker (LA400LS)
- EATON WIRING DEVICES STRAIGHT BLADE PLUG (SA399O)
- EATON WIRING DEVICES 15A Hospital 3Wire Plug (8266)
- EATON WIRING DEVICES 20A/250V Vinyl Angle Plug (4509AN-BOX)
- EATON WIRING DEVICES Plug Strt Bld 2P Yel 15A 125V (4862-BOX)
- EATON WIRING DEVICES 15A/120V Yel Vinyl 3Wire Plug (BP4867)
- EATON WIRING DEVICES 3Wire Black Angle Power Plug (S80-SP)
- LEVITON Angle Plug, 5-50P, 50A, 125V (9550-P)
- Eaton Wiring Devices Straight Blade Devices