Shop All Straight Blade Plugs
Eaton Wiring Devices
15A Hospital 3Wire Plug
Mfr # 8266
Zoro # G807042927
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125 VAC
- NEMA Plug Configuration - Plugs and Receptacles 5-15P
- Number of Wires 3
- Number of Poles 2
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 8266
- Zoro # G807042927
- UPC # 32664344404
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.25-0.69" in diameter |
Width | 3.5 IN |
Height | 1.5 IN |
Wire Size | #14-10 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1 1/4 In Flame Retardant, 10 Ft (FRN1.25TB10)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 9A, 600V AC, Indicating (FRS-R-9ID)
- RETYZ Releasable Tie, Orange, Nylon, PK20 (WKT-S14OR-HA)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2121N12)
- EATON WIRING DEVICES Plugs 15A 125V Industrial Blk (5266)
- EATON WIRING DEVICES 15A/120V Yel Vinyl 3Wire Plug (BP4867)
- EATON WIRING DEVICES 15A/125V Brwn Plast Polzd Plug (SA540B)
- EATON WIRING DEVICES Grounded Watertight Plug (14W47-K)
- EATON WIRING DEVICES Black Rubber Round 2Wire Plug (BP1723)
- EATON WIRING DEVICES Black Indus Angl 3 Wire Plug (5266AN)
- LEVITON Grndng Conn 3Wire20A Blk (05469-00C)
- Eaton Wiring Devices Straight Blade Devices