Shop All Straight Blade Connectors
Eaton Wiring Devices
15A Brown Polarized Connector
Mfr # SA155B
Zoro # G807042958
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Number of Poles 2
- Number of Wires 2
- Weight 0.055 lb
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # SA155B
- Zoro # G807042958
- UPC # 52757155304
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.33 in |
Minimum Wire Size | 16 AWG |
Details
Voltage | 125V |
Number of Poles | 2 |
Number of Wires | 2 |
Weight | 0.055 lb |
Color | Brown |
Grade | Industrial; Standard |
Amps | 15 A |
Material | Thermoplastic |
Special Features | Polarized, Spring action |
Standards | UL Certified |
Blade Type | Straight Blade |
Grounding Style | Non-Grounding |
Contact Material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ262I)
- RACO Compression Coupling, 2-5/32" L, Steel (2923RT)
- CALBRITE Conduit Clamp, 316 SS, 3 In (S63000SC00)
- TITAN Micro Fuse Assortment, 71 Fuses Included 5 A to 30 A, 32V AC (45231)
- EATON WIRING DEVICES Hivis Gnd Connector (BP3487-4GN)
- EATON WIRING DEVICES Connector Comm Yellow 15A 125V (4882-BOX)
- EATON WIRING DEVICES Connector Yellow 20A 250V (4229-BOX)
- EATON WIRING DEVICES 15A/125V Yel Gnd 3Wre Conn (BP4887)
- EATON WIRING DEVICES Sa993W Connector 15A 125V Whit (SA993W)
- EATON WIRING DEVICES Connector Groundg Yel 15A 250V (4227-BOX)
- ZORO SELECT Blade Connector, Blk/Wht, 15A, Industrial (BRY5669NC)
- Eaton Wiring Devices Straight Blade Devices