Shop All Straight Blade Plugs
Eaton Wiring Devices
15A 125V Orange 3Wire Plug
Mfr # 6867-BOX
Zoro # G407042938
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles 5-15P
- Number of Wires 2
- Number of Poles 2
- Height 3.75 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 6867-BOX
- Zoro # G407042938
- UPC # 32664490750
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Height | 3.75 IN |
Width | 2.38 IN |
Wire Size | #18-12 AWG |
Details
Item - Plugs and Receptacles | Plug |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | 5-15P |
Number of Wires | 2 |
Number of Poles | 2 |
Material | Thermoplastic |
Application | Industrial; Standard |
Standards | UL |
Number Of Wires | Three-wire |
Contact Material | Brass |
Body Style | Straight body |
Body Material | Thermoplastic |
Grounding | Grounding |
Housing Color | Orange |
Connection Orientation | Straight blade |
Current Rating | 15A |
Connection Type | Screw |
Wiring Method | Back wire |
Weight (Lbs.) | .21 LB |
Number Of Poles | Two-pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PDU, 120V, 6 Outlet, 6 ft., Black (R5BZ)
- PANDUIT Surface Raceway, LDPH3 Power Rated, 2-piece Latching, 1 FT (8 PACK), White (LDPH3WH8-A)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 400A, 600V AC, Nonindicating (TRS400R)
- QUICKCABLE Crimp Lug, 4/0, 1/2", PK5 (4840-005H)
- EATON WIRING DEVICES Black Straight 3Wire Plug (BP1709)
- EATON WIRING DEVICES Black Indus Angl 3 Wire Plug (5266AN)
- EATON WIRING DEVICES Grounded Watertight Plug (14W47-K)
- EATON WIRING DEVICES 4867ANBOX Electrical Plug, 2 Pole, 15 A, 125 V, NEMA NEMA 515, Yellow (4867AN-SP)
- EATON WIRING DEVICES Plug Strt Bld 2P Yel 15A 125V (4862-BOX)
- EATON WIRING DEVICES 20A/250V Vinyl Angle Plug (4509AN-BOX)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Plug, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Black, Single Pack (HBL5966VBLK)
- Eaton Wiring Devices Straight Blade Devices