Shop All Straight Blade Plugs
Eaton Wiring Devices
15A 125V Blk Plast Plug
Mfr # SA540
Zoro # G307043011
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles 1-15P
- Cord Size 0.33" in diameter
- Height 1.16 IN
- Application Industrial; Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # SA540
- Zoro # G307043011
- UPC # 52757540209
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.33" in diameter |
Height | 1.16 IN |
Width | .75 IN |
Wire Size | #16 AWG |
Details
Item - Plugs and Receptacles | Plug |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | 1-15P |
Application | Industrial; Standard |
Material | Thermoplastic |
Special Features | Polarized, spring action, non-grounding |
Standards | cULus Listed |
Number Of Wires | Two-wire |
Housing Color | Black |
Connection Type | Screw |
Current Rating | 15A |
Number Of Poles | Two-pole |
Contact Material | Brass |
Body Material | Impact-resistant thermoplastic |
Wiring Method | Back wire |
Weight (Lbs.) | .055 LB |
Body Style | Straight body |
Connection Orientation | Straight blade |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES 15 ft. 1 Outlet Gray Extension Cord (99596)
- NVENT HOFFMAN Conduit Hole Seal, 1.37 In Hole, SS (AS100SS)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (4H58)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 2 in. Trade (74011261)
- EATON WIRING DEVICES 20A/250V Vinyl Angle Plug (4509AN-BOX)
- EATON WIRING DEVICES Plug 3Wire Ground Angle Black (S42-SP)
- EATON WIRING DEVICES 4509-Box Vnyl St 3Wre Plug20A (4509-BOX)
- EATON WIRING DEVICES Black Indus Angl 3 Wire Plug (5266AN)
- EATON WIRING DEVICES Plug Vinyl Yel 15A 125V (4867-BOX)
- EATON WIRING DEVICES 3Wire Black Angle Power Plug (S80-SP)
- MELTRIC INLET/ 20A AMP 120V-AC PLUG (63-18125-K16)
- Eaton Wiring Devices Straight Blade Devices