Shop All Straight Blade Plugs
Eaton Wiring Devices
1-15 Nema Polarized W/Cord Clp
Mfr # SA940
Zoro # G507042913
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles 1-15P
- Standards cULus Listed
- Cord Size 0.33" in diameter
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # SA940
- Zoro # G507042913
- UPC # 52757940207
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.33" in diameter |
Width | 1.07 IN |
Height | 1.07 IN |
Wire Size | #16 AWG |
Details
Item - Plugs and Receptacles | Plug |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | 1-15P |
Standards | cULus Listed |
Material | Thermoplastic |
Special Features | Polarized, cord clip, spring action, non-grounding |
Application | Industrial; Standard |
Contact Material | Brass |
Housing Color | Black |
Number Of Poles | Two-pole |
Weight (Lbs.) | .055 LB |
Connection Type | Screw |
Current Rating | 15A |
Connection Orientation | Straight blade |
Wiring Method | Back wire |
Number Of Wires | Two-wire |
Body Material | Impact-resistant thermoplastic |
Body Style | Straight body with cord clip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Lens, 30mm, Blue, Plastic (E34H6)
- DAYTON Thermocouple Probe, Type K, 18in L, 19 AWG (36GK99)
- AMERTAC Light Control Brass 150W (SLC4CPL)
- CALCONDUIT Nipple, 1/2 in. x 3 in., GRC (876604)
- EATON WIRING DEVICES Black Rubber Round 2Wire Plug (BP1723)
- EATON WIRING DEVICES 4867ANBOX Electrical Plug, 2 Pole, 15 A, 125 V, NEMA NEMA 515, Yellow (4867AN-SP)
- EATON WIRING DEVICES 15A Hospital 3Wire Plug (8266)
- EATON WIRING DEVICES 15A/125V Brwn Plast Polzd Plug (SA540B)
- EATON WIRING DEVICES Plug Vinyl Yel 15A 125V (4867-BOX)
- EATON WIRING DEVICES White Rubber Flat 2Wire Plug (183W-BOX)
- BRYANT Straight Blade Device, Male Plug, HD, Angled 12 Position, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P (5295)
- Eaton Wiring Devices Straight Blade Plugs