Shop All Brake Lines
This Product is Discontinued
Eaton Weatherhead
Brake Line, Inverted, 60In (Discontinued)
Mfr # S360
Zoro # G9677936
This Product is Discontinued
Key Features
- Finish zinc
- Length 60 in
- Material Carbon Steel
- Tube Size 3/16 in
- Type Inverted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Weatherhead
- MFR # S360
- Zoro # G9677936
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 60 in |
Tube Size | 3/16 in |
Thread Size | 3/8"-24 |
Details
Item | Tubing |
Finish | zinc |
Material | Carbon Steel |
Type | Inverted |
Application | Steel Brake Lines, Hydraulic Brakes |
Product Type | Brake Line |
Tube Material | Carbon Steel |
Description
Tubing, Product Type Brake Line, Application Hydraulic Brakes, Steel Brake Lines, Length 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.