Shop All Wall Plates
Eaton
Wallplate Toggle Lt Almond 5G
Mfr # PJ5LA
Zoro # G106887144
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Five-gang
- Color Lt. Almond
- Material Polycarbonate
- Type Wallplate
- Wallplate Size Mid-size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # PJ5LA
- Zoro # G106887144
- UPC # 32664580369
- Country of Origin China
- Category Wall Plates
Dimensions
Wallplate Size | Mid-size |
Product Width | 10.37 IN |
Product Height | 4.87 IN |
Product Length/Depth | .08 IN |
Details
Number of Gangs | Five-gang |
Color | Lt. Almond |
Material | Polycarbonate |
Type | Wallplate |
Certifications | cULus Listed |
Cutout | Toggle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT Neo-Dyn Adjustable 3-30Psi 125/250V-Ac Pressure Switch (132P4S185)
- ABB Long-Barrel Splice, 1.75 in. L, Red (54804)
- EATON Pilot Light Lens, 30mm, Yellow, Plastic (HT8LY)
- MERSEN Pwr Dist Block, 840A, 1P, 4AWG-600 MCM, 600V (FSPDB5A)
- EATON Cooper Wiring PJ Wallplate, 4.87 in L, 4.94 in W, 2 -Gang, Polycarbonate, White, High-Gloss (PJS262W)
- EATON Wallplate, 4.87 In L, 4.94 In W, 2 -Gang, Polycarbonate, Light Almond, High-Gloss (PJS262LA)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ126I)
- CAMCO COAXIAL CABLE PLATE W/CAP, SINGLE, WHITE (55033)
- LEVITON 1-Gang Standard Center Nylon Blank Wall Plate, White (905-PSC14-00W)
- MULBERRY Wallplates 1G SS JUMBO SWITCH (97871)
- HUBBELL Toggle Switch Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS2)
- Eaton Wall Plates