Shop All Wall Plates
Eaton
Wallplate Toggle Lt Almond 3G
Mfr # PJ3LA
Zoro # G706887131
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Three-gang
- Color Light almond
- Material Polycarbonate
- Length 7.25 IN
- Height 6 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # PJ3LA
- Zoro # G706887131
- UPC # 32664751141
- Country of Origin China
- Category Wall Plates
Dimensions
Length | 7.25 IN |
Height | 6 IN |
Width | .25 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Three-gang |
Color | Light almond |
Material | Polycarbonate |
Cutout | Toggle switch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Insulgrip Pin Sleeve Device 200Amp 4P 5W (HBL5200RS1W)
- FUNCTIONAL DEVICES-RIB 2421B Enclosed Relay 20 Amp (RIB2421B)
- SIEMENS Communications Processor 6GK73431EX300XE0 (6GK7343-1EX30-0XE0)
- RACO LOCKNUT 1" STEEL (1004)
- EATON Cooper Wiring PJ Wallplate, 4.87 in L, 4.94 in W, 2 -Gang, Polycarbonate, White, High-Gloss (PJS262W)
- EATON Wallplate, 4.87 In L, 4.94 In W, 2 -Gang, Polycarbonate, Light Almond, High-Gloss (PJS262LA)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (PJ82)
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- TAYMAC Duplex Standard Wall Plates, Number of Gangs: 1 Metal, Stainless Steel (WSS-D)
- TAYMAC DUPLEX WALLPLT CVR1G 5PK (19734)
- AMEROCK Mulholland 1 Receptacle Wall Plates, Number of Gangs: 1 Zinc, Oil Rubbed Bronze Finish (BP36522ORB)
- Eaton Wall Plates