Shop All Wall Plates
Eaton
Wallplate Toggle Lt Almond 2G
Mfr # PJ2LA
Zoro # G206887129
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Two-gang
- Color Almond
- Material Polycarbonate
- Height 5.5 IN
- Length 5.25 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # PJ2LA
- Zoro # G206887129
- UPC # 32664751462
- Country of Origin China
- Category Wall Plates
Dimensions
Height | 5.5 IN |
Length | 5.25 IN |
Width | .25 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Two-gang |
Color | Almond |
Material | Polycarbonate |
Cutout | Toggle switch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord Ylw 50' (3488SW0002)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 4" x 4" x 1' (6-Pack), Light Gray (D4X4LG6)
- SIEMENS 12-33V-DC RADAR LEVEL SENSORS AND TRANSMITTER (7ML56100AB10 POINTEK CLS100)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBU1SC)
- EATON Wallplate, 4.87 In L, 4.94 In W, 2 -Gang, Polycarbonate, Light Almond, High-Gloss (PJS262LA)
- EATON Cooper Wiring PJ Wallplate, 4.87 in L, 4.94 in W, 2 -Gang, Polycarbonate, White, High-Gloss (PJS262W)
- WIREMOLD Outlet Box Duplex Switch White (2124386)
- EZGENERATION 5.25 x 3.5 in. 1 Gang Stainless Steel Duplex Oversized Wall Plate (EZ900447)
- ON Q 1G WALL PLATE 3-PORT WH M10 (WP3403WH)
- LEVITON Leviton Midway White 2 gang Nylon Duplex Outlet Wall Plate (0PJ82-00W)
- LEVITON Walplat Blank Insert Iv (80414-00I)
- Eaton Lighting Controls