Shop All Wall Plates
Eaton
WALL PLATE 1 GNG TGL NYLN IVRY
Mfr # 5134V
Zoro # G507386611
product price: $1.59
/ea
Sold in multiples of 10 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Ivory
- Material Nylon
- Cutout Toggle switch
- Certifications cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 5134V
- Zoro # G507386611
- UPC # 32664152009
- Country of Origin United States
- Category Wall Plates
Dimensions
Product Height | 3.75 IN |
Wallplate Size | Standard |
Product Length/Depth | 5.5 IN |
Product Width | .25 IN |
Details
Number of Gangs | Single-gang |
Color | Ivory |
Material | Nylon |
Cutout | Toggle switch |
Certifications | cULus Listed |
Description
Molded from nonflammable nylon Flushfitting, warp resistant design Screwcatch feature holds mounting screws captive and simplifies installation Matching screws provided High gloss finish is soil resistant Plate size 450 x 275
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Medium Corner Duct 1150 Series Cable Raceway- 5ft- Black (SRCD-1150-5-BK)
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125SCU)
- ENERGIZER Smart Wi-Fi 4-Outlet Wall Tap (EWT3-1000-WHT)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 12 ft. (104C0120AP)
- EATON Cooper Wiring PJ Wallplate, 4.87 in L, 4.94 in W, 2 -Gang, Polycarbonate, White, High-Gloss (PJS262W)
- EATON Wallplate, 4.87 In L, 4.94 In W, 2 -Gang, Polycarbonate, Light Almond, High-Gloss (PJS262LA)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86403)
- NEXTGEN 691ICC6 Switch & Outlet; 15A; Ivory (NE698567)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Thermoset, Gloss Finish, Light Almond (CW-4-LA)
- MULBERRY Number of Gangs: 2 Steel, Smooth Semi-Gloss Finish, White (86865)
- LEVITON 1-Gang Plastic Toggle Switch Wall Plate, Light Almond (010-78001)
- Eaton Wall Plates