Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Vce V100 42U 24W 48 D Enc W/Hd
Mfr # VCEV100422448
Zoro # G8865189
product price: $5,229.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,229.99
Free 30-Day Returns
Key Features
- Width 24 IN
- Height 81 IN
- Length 48 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # VCEV100422448
- Zoro # G8865189
- UPC # 743172080011
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width | 24 IN |
Height | 81 IN |
Length | 48 IN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A8064CHNFSS)
- HUBBELL WIRING DEVICE-KELLEMS Snapconnect, Circuit Tester, w/GFCI (SNAPCTG)
- ACME ELECTRIC Single Phase Export Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279261S)
- IDEAL Mechanical Conn, Set Screw, 14-20 AWG, PK10 (30-1293G)
- EATON Relay Card - Ms (RELAY-MS)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- HONEYWELL Replacement Part (CP-BAT)
- APC Abc Apc Replacement Batt Su1400/Net Su700Xl/Xlnet Su100 (RBC7)
- BATTERY CLERK AJC® Vision CP1250 CP1250H 12V 5Ah UPS Battery (VISION-CP1250 CP1250H)
- BATTERY CLERK AJC® Amstron AP-640F1 6V 4.5Ah UPS Battery (AMSTRON-AP-640F1)
- APC UPS Battery, 192V DC, Detachable Cable (APCRBC140)
- Eaton Power Systems