Shop All Open Enclosure Drives
Eaton
Variable Frequency Drive, 7.5HP, 380-480V
Mfr # DA1-34014FB-A20C
Zoro # G0277518
Free Shipping & Returns
$1,971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 7.5 hp
- Input Voltage 480V AC
- Output Voltage 480V AC
- Input Phase AC Three
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # DA1-34014FB-A20C
- Zoro # G0277518
- UPC # 786685900773
- Country of Origin United Kingdom
- Category Open Enclosure Drives
Dimensions
Width | 5.16 in |
Height | 10.75 in |
Depth | 8.03 in |
Overall Depth | 8 1/8 in |
Overall Width | 5 1/8 in |
Overall Height | 10 3/4 in |
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 14 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating NEMA 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Cone <4 OD, 2585-2 (2585-2)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.125 Rod. (297093)
- D&D 98" Outside Length, 2/3" Top Width, 1 Ribs (BX95)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F97009K12B, Pressure Line, 10 micron, Outside-In (MF0059473)
- EATON Variable Frequency Drive, 2 HP, 200-230V, Cutler-Hammer (DC1-327D0NN-A20CE1)
- EATON Variable Frequency Drive, 1 HP, 200-230V, Cutler-Hammer (DC1-S27D0NN-A20CE1)
- EATON Variable Frequency Drive, 15 HP, 380-480V (DA1-34024FB-A20C)
- EATON Variable Frequency Drive, 1-1/2 HP, 115V (DC1-1D5D8NB-A20CE1)
- EATON Variable Frequency Drive, 1 HP, 200-230V, Cutler-Hammer (DC1-324D3NN-A20CE1)
- EATON Variable Frequency Drive, 15 HP, 380-480V (DC1-34024NB-A20CE1)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 200-230V (FRN0004C2S-7U)
- Eaton Variable Frequency Drives