Shop All Open Enclosure Drives
Eaton
Variable Frequency Drive, 7.5HP, 200-230V
Mfr # DA1-32024FB-A20C
Zoro # G0277560
Free Shipping & Returns
$1,956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 7.5 hp
- Input Voltage 240V AC
- Output Voltage 240V AC
- Input Phase AC Three
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # DA1-32024FB-A20C
- Zoro # G0277560
- UPC # 786685859200
- Country of Origin United Kingdom
- Category Open Enclosure Drives
Dimensions
Width | 5.16 in |
Depth | 8.03 in |
Height | 10.75 in |
Overall Width | 5 1/8 in |
Overall Depth | 8 1/8 in |
Overall Height | 10 3/4 in |
Description
Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 24 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating NEMA 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 151" Outside Length, 2/3" Top Width, 1 Ribs (B148)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B5V80 (2B5V80)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, 45mm Bore Dia., 85mm OD, 30.2mm Width (5209 ZZ/C3 PRX)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800292)
- EATON Variable Frequency Drive, 5 HP, 380-480V, Cutler-Hammer (DC1-349D5NB-A20CE1)
- EATON Variable Frequency Drive, 1 HP, 380-480V, Cutler-Hammer (DC1-342D2NN-A20CE1)
- EATON Variable Frequency Drive, 15 HP, 380-480V (DC1-34024NB-A20CE1)
- EATON Variable Frequency Drive, 1/2 HP, 115VAC (DC1-1D2D3NN-A20CE1)
- EATON Variable Frequency Drive, 7.5HP, 380-480V (DC1-34014NB-A20CE1)
- EATON Variable Frequency Drive, 3 HP, 380-480V, Cutler-Hammer (DC1-345D8NB-A20CE1)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 115V, Altivar (ATV12H075F1)
- Eaton Variable Frequency Drives