Shop All NEMA-Rated Enclosure Drives
Eaton
Variable Frequency Drive, 5 HP, 16.5 in. H
Mfr # SVX005A2-2A1B1
Zoro # G8821653
product price: $1,539.99
/ea
Free Shipping & Returns
$1,539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Acceleration Time 0 to 3,000 sec
- With Bypass / No Bypass No Bypass
- Key Pad Lockout Yes
- With Line Contactor / No Line Contactor No Line Contactor
- Displays LED Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SVX005A2-2A1B1
- Zoro # G8821653
- Country of Origin Finland
- Category NEMA-Rated Enclosure Drives
Dimensions
Height | 16.5 in |
Depth | 8.4 in |
Width | 5.6 in |
Overall Width | 5 5/8 in |
Overall Height | 16 1/2 in |
Overall Depth | 8 3/8 in |
Description
Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 5 hp, Maximum Output Current 17.5 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Motor, 1/5 HP, 208-230V, 1075 rpm, 48 Frame (51-23055-11)
- PNEUMADYNE Control Valve, 3-Way, #10-32 NPT (C032025)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBY)
- GATES Truflex V-Belts, 4L520 (4L520)
- EATON Variable Freq Drive, 10 HP, 31A, 208-240VAC (DG1-32031FB-C21C)
- EATON Variable Freq Drive, 1 HP, 2.2A, 380-500VAC (DG1-342D2FB-C21C)
- EATON Variable Freq Drive, 2 HP, 4.3A, 380-500VAC (DG1-344D3FB-C21C)
- EATON Variable Freq Drive, 7.5HP, 12A, 380-500VAC (DG1-349D0FB-C21C)
- EATON Variable Freq Drive, 40 HP, 61A, 380-500VAC (DG1-34061FN-C21C)
- EATON Variable Freq Drive, 5 HP, 7.6A, 380-500VAC (DG1-347D6FB-C21C)
- FUJI ELECTRIC Variable Frequency Drive, 20 HP, 200-230V (FRN020F1S-2U)
- Eaton Variable Frequency Drives