Shop All Open Enclosure Drives
Eaton
Variable Frequency Drive, 3/4 HP, 115VAC, Cutler-Hammer
Mfr # DC1-S1011NB-A20CE1
Zoro # G0277481
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 0.75 hp
- Input Voltage 115V AC
- Output Voltage 115V AC
- Input Phase AC Single
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DC1-S1011NB-A20CE1
- Zoro # G0277481
- UPC # 786685902708
- Country of Origin United Kingdom
- Category Open Enclosure Drives
Dimensions
Height | 9.09 in |
Width | 4.21 in |
Depth | 5.98 in |
Overall Height | 9 1/8 in |
Overall Width | 4 1/4 in |
Overall Depth | 6 in |
Description
Variable Frequency Drive, Input Voltage 115V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 3/4 hp, Maximum Output Current 10.5 A, Output Voltage 115V AC, Output Phase AC Single, Output Frequency Range 0 to 500 Hz, Enclosure Rating NEMA 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (284708SC)
- EMAX EI 7.5HP Vertical 80 Gallon Air Compressor, 1 Phase (EI07V080V1)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 27 # of Teeth (60BS27H X 1 1/4)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z (5K281)
- EATON Variable Frequency Drive, 5 HP, 200-230V (DA1-32018FB-A20C)
- EATON Variable Frequency Drive, 1/2 HP, 115VAC, Cutler-Hammer (DC1-S17D0NN-A20CE1)
- EATON Variable Frequency Drive, 10 HP, 380-480V, Cutler-Hammer (DC1-34018NB-A20CE1)
- EATON Variable Frequency Drive, 2 HP, 380-480V (DA1-344D1FB-A20C)
- EATON Variable Frequency Drive, 15 HP, 380-480V (DC1-34024NB-A20CE1)
- EATON Variable Frequency Drive, 10 HP, 380-480V (DA1-34018FB-A20C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2 HP, 230VAC, Altivar (ATV12H037M2)
- Eaton Open Enclosure Drives