Shop All Open Enclosure Drives
Eaton
Variable Frequency Drive, 3 HP, 200-230V
Mfr # DC1-32011NB-A20CE1
Zoro # G0277396
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 3 hp
- Input Voltage 240V AC
- Output Voltage 240V AC
- Input Phase AC Three
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DC1-32011NB-A20CE1
- Zoro # G0277396
- UPC # 786685900872
- Country of Origin United Kingdom
- Category Open Enclosure Drives
Dimensions
Width | 4.21 in |
Depth | 5.98 in |
Height | 9.09 in |
Overall Depth | 10 1/4 in |
Overall Width | 5 3/4 in |
Overall Height | 9 in |
Description
Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 1/2 hp, Maximum Output Current 10.5 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating NEMA 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E26MWNS, 100:1, 56C)
- TRITAN Bushed Roller Chain Sprocket, Pitch Dia.: 4.783 in (40SH30H)
- BETA 1 FILTERS Air Filter replacement filter for K40A255 / WIX (B1AF0001858)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SBLF207-20G)
- EATON Variable Frequency Drive, 5 HP, 380-480V, Cutler-Hammer (DC1-349D5NB-A20CE1)
- EATON Variable Frequency Drive, 5 HP, 200-230V (DA1-32018FB-A20C)
- EATON Variable Frequency Drive, 1 HP, 380-480V (DA1-342D2FB-A20C)
- EATON Variable Frequency Drive, 2 HP, 380-480V (DA1-344D1FB-A20C)
- EATON Variable Frequency Drive, 1 HP, 380-480V, Cutler-Hammer (DC1-342D2NN-A20CE1)
- EATON Variable Frequency Drive, 15 HP, 380-480V (DC1-34024NB-A20CE1)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN0005C2S-4U)
- Eaton Variable Frequency Drives