Shop All NEMA-Rated Enclosure Drives
This Product is Discontinued
Eaton
Variable Frequency Drive, 25 HP, 208-240V (Discontinued)
Mfr # HVX025A1-2A1N1
Zoro # G2538401
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 3-Phase Inverter Duty Motor
- Enclosure Open
- Width 9.3 in
- Input Voltage 240V AC
- Starting Torque 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HVX025A1-2A1N1
- Zoro # G2538401
- Country of Origin Finland
- Category NEMA-Rated Enclosure Drives
Dimensions
Width | 9.3 in |
Height | 24.8 in |
Depth | 10.1 in |
Overall Width | 9 1/4 in |
Overall Height | 24 3/4 in |
Overall Depth | 10 in |
Description
Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 25 hp, Maximum Output Current 75 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.