Shop All Open Enclosure Drives
Eaton
Variable Frequency Drive, 2 HP, 380-480V
Mfr # DA1-344D1FB-A20C
Zoro # G0277545
Free Shipping & Returns
$895.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. HP 2 hp
- Input Voltage 480V AC
- Output Voltage 480V AC
- Input Phase AC Three
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # DA1-344D1FB-A20C
- Zoro # G0277545
- UPC # 786685900742
- Country of Origin United Kingdom
- Category Open Enclosure Drives
Dimensions
Depth | 7.32 in |
Width | 4.21 in |
Height | 9.09 in |
Overall Height | 9 1/8 in |
Overall Width | 4 1/4 in |
Overall Depth | 7 3/8 in |
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 2 hp, Maximum Output Current 4.1 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating NEMA 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Mini Filter, 20 Micron, Poly Bowl, 1/8" (F300-01)
- LPS Chainmate Chain and Wire Lubricant, 11 Oz Aerosol Can, Black (02416)
- BUYERS PRODUCTS Replacement 17.9 CIR Hydraulic Auger Motor for SaltDogg® Spreader (CM034P)
- ZORO SELECT Hose Clamp, 6-1/4 to 7-1/8In, SAE 712, PK10 (4170070)
- EATON Variable Frequency Drive, 15 HP, 380-480V (DC1-34024NB-A20CE1)
- EATON Variable Frequency Drive, 2 HP, 380-480V, Cutler-Hammer (DC1-344D1NN-A20CE1)
- EATON Variable Frequency Drive, 1 HP, 380-480V, Cutler-Hammer (DC1-342D2NN-A20CE1)
- EATON Variable Frequency Drive, 10 HP, 380-480V, Cutler-Hammer (DC1-34018NB-A20CE1)
- EATON Variable Frequency Drive, 1.5HP, 200-230V (DC1-S2011NB-A20CE1)
- EATON Variable Frequency Drive, 2 HP, 200-230V, Cutler-Hammer (DC1-327D0NN-A20CE1)
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 200-230V (FRN0006C2S-2U)
- Eaton Variable Frequency Drives