Shop All Adjustable Frequency Drive Accessories
Eaton
Variable Frequency Drive, 2 HP, 200-230V
Mfr # DC1-127D0NB-A20CE1
Zoro # G0277280
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With three-phase Inverter Duty Motor, DA1
- Depth 5.98 in
- Width 4.21 in
- Height 9.09 in
- Input Voltage 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DC1-127D0NB-A20CE1
- Zoro # G0277280
- UPC # 786685901008
- Country of Origin United Kingdom
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 5.98 in |
Width | 4.21 in |
Height | 9.09 in |
Overall Depth | 10 1/4 in |
Overall Width | 5 1/2 in |
Overall Height | 9 in |
Description
Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 2 hp, Maximum Output Current 7 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating NEMA 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 75mm ID, Nitrile Rubber (7510010SC)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X10)
- FLUID FILM Corrosion Inhibitor, 1 gal. (CNAS-B)
- TIMKEN TIM-28920, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 28920 (28920)
- EATON Variable Frequency Drive, 1 HP, 200-230V, Cutler-Hammer (DC1-124D3NN-A20CE1)
- EATON Standard Keypad, 4.0in.Dx4.0in.Hx1.0in.W (DXG-KEY-LCD)
- EATON Fan Kit, Frame 4, 5.4in.Dx2.2in.Hx6.5in.W (DXG-SPR-FR4FAN)
- EATON Frame Kit, 10.44in.Dx20.43in.Hx8.06in.W (DXG-ACC-FR3N12KIT)
- EATON Fan Kit, Frame 2, 5.4in.Dx2.2in.Hx6.5in.W (DXG-SPR-FR2FAN)
- EATON Variable Frequency Drive, Input 480V AC (DM1-34012EB-S20S)
- SCHNEIDER ELECTRIC Graphic Keypad Door Mounting Kit (VW3A1112)
- Eaton Adjustable Frequency Drive Accessories