Shop All Open Enclosure Drives
Eaton
Variable Frequency Drive, 2 HP, 200-230V
Mfr # DA1-327D0FB-A20C
Zoro # G0277597
Free Shipping & Returns
$906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 2 hp
- Input Voltage 240V AC
- Output Voltage 240V AC
- Input Phase AC Three
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # DA1-327D0FB-A20C
- Zoro # G0277597
- UPC # 786685900711
- Country of Origin United Kingdom
- Category Open Enclosure Drives
Dimensions
Width | 4.21 in |
Height | 9.09 in |
Depth | 7.32 in |
Overall Height | 9 1/8 in |
Overall Depth | 7 3/8 in |
Overall Width | 4 1/4 in |
Description
Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 2 hp, Maximum Output Current 7 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating NEMA 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16MP-04FP REDUCER (5406-16-04)
- PROTOCHEM LABORATORIES Foaming Corrosion Penetrant With Graphite, 16oz., PK12 (PC-240E)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Female JIC Swivel Branch Tee (F5707X06X06X06)
- WEATHERHEAD Hydraulic Fitting 1/4In O-Ring Connector (C5315X4)
- EATON Variable Frequency Drive, 15 HP, 380-480V (DC1-34024NB-A20CE1)
- EATON Variable Frequency Drive, 1 HP, 380-480V, Cutler-Hammer (DC1-342D2NN-A20CE1)
- EATON Variable Frequency Drive, 3/4 HP, 115VAC, Cutler-Hammer (DC1-S1011NB-A20CE1)
- EATON Variable Frequency Drive, 5 HP, 380-480V, Cutler-Hammer (DC1-349D5NB-A20CE1)
- EATON Variable Frequency Drive, 1.5HP, 200-230V (DC1-S2011NB-A20CE1)
- EATON Variable Frequency Drive, 2 HP, 380-480V, Cutler-Hammer (DC1-344D1NN-A20CE1)
- FUJI ELECTRIC Variable Frequency Drive, 1/4 HP, 200-230V (FRN0002C2S-7U)
- Eaton Variable Frequency Drives