Shop All Open Enclosure Drives
Eaton
Variable Frequency Drive, 2 HP, 200-230V, Cutler-Hammer
Mfr # DC1-327D0NN-A20CE1
Zoro # G0277411
original price:
$529.66
27% off
new price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 2 hp
- Input Voltage 240V AC
- Output Voltage 240V AC
- Input Phase AC Three
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DC1-327D0NN-A20CE1
- Zoro # G0277411
- UPC # 786685900858
- Country of Origin United Kingdom
- Category Open Enclosure Drives
Dimensions
Height | 7.24 in |
Depth | 4.88 in |
Width | 3.19 in |
Overall Height | 6 1/4 in |
Overall Depth | 9 in |
Overall Width | 5 in |
Description
Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 2 hp, Maximum Output Current 7 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating NEMA 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 1/2", BSPT, 1/2", BSPT (9010-0808)
- SIOUX TOOLS ROTOR VANE SET OF 5 (SP74048)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 26 # of Teeth (50BS26H X 1 1/4)
- RENEWABLE LUBRICANTS Compressor Oil, 1 gal., SAE Grade 30 (84203)
- EATON Variable Frequency Drive, 1-1/2 HP, 115V (DC1-1D5D8NB-A20CE1)
- EATON Variable Frequency Drive, 15 HP, 380-480V (DA1-34024FB-A20C)
- EATON Variable Frequency Drive, 3 HP, 380-480V, Cutler-Hammer (DC1-345D8NB-A20CE1)
- EATON Variable Frequency Drive, 1 HP, 200-230V, Cutler-Hammer (DC1-324D3NN-A20CE1)
- EATON Variable Frequency Drive, 5 HP, 380-480V, Cutler-Hammer (DC1-349D5NB-A20CE1)
- EATON Variable Frequency Drive, 2 HP, 380-480V, Cutler-Hammer (DC1-344D1NN-A20CE1)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 200-230V (FRN005G1S-2U)
- Eaton Open Enclosure Drives