Shop All Open Enclosure Drives
Eaton
Variable Frequency Drive, 1.5HP, 200-230V
Mfr # DC1-S2011NB-A20CE1
Zoro # G6989017
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 1.5 hp
- Input Voltage 240V AC
- Output Voltage 240V AC
- Input Phase AC Single
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # DC1-S2011NB-A20CE1
- Zoro # G6989017
- UPC # 786685902739
- Country of Origin United Kingdom
- Category Open Enclosure Drives
Dimensions
Depth | 5.98 in |
Height | 9.09 in |
Width | 4.21 in |
Overall Depth | 6 in |
Overall Height | 9 1/8 in |
Overall Width | 4 1/4 in |
Description
Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 1 1/2 hp, Maximum Output Current 10.5 A, Output Voltage 240V AC, Output Phase AC Single, Output Frequency Range 0 to 500 Hz, Enclosure Rating NEMA 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Main Shaft (S400015)
- DIXON TSeries MNPT, 1/4", Ball Coupler 1/4", ST (2TM2)
- MITSUBOSHI 3/B112 115Inch Outside Length, 3 Ribs (3RB112)
- TIMKEN Radial Bearing, Double Shield, 25mm Bore (305KDD)
- EATON Variable Frequency Drive, 2 HP, 200-230V, Cutler-Hammer (DC1-327D0NN-A20CE1)
- EATON Variable Frequency Drive, 3/4 HP, 115VAC, Cutler-Hammer (DC1-S1011NB-A20CE1)
- EATON Variable Frequency Drive, 3 HP, 380-480V, Cutler-Hammer (DC1-345D8NB-A20CE1)
- EATON Variable Frequency Drive, 7.5HP, 380-480V (DC1-34014NB-A20CE1)
- EATON Variable Frequency Drive, 1/2 HP, 115VAC, Cutler-Hammer (DC1-S17D0NN-A20CE1)
- EATON Variable Frequency Drive, 15 HP, 380-480V (DC1-34024NB-A20CE1)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 400-480V, Altivar 212 AC Drive (ATV212HU75N4)
- Eaton Variable Frequency Drives