Shop All Open Enclosure Drives
Eaton
Variable Frequency Drive, 1/2 HP, 200-230V
Mfr # DC1-322D3NN-A20CE1
Zoro # G0277439
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 0.5 hp
- Input Voltage 240V AC
- Output Voltage 240V AC
- Input Phase AC Three
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DC1-322D3NN-A20CE1
- Zoro # G0277439
- UPC # 786685900834
- Country of Origin United Kingdom
- Category Open Enclosure Drives
Dimensions
Height | 7.24 in |
Width | 3.19 in |
Depth | 4.88 in |
Overall Depth | 9 in |
Overall Width | 5 in |
Overall Height | 6 1/4 in |
Description
Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1/2 hp, Maximum Output Current 2.3 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating NEMA 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSL-1/2-12 (QSL-1/2-12)
- PARKER Filter Element, 20 Micron, 20 GPM, 150 PSI (928764)
- SPEEDAIRE Auto Drain Valve, 100-120V, 3/8 In. (13X526)
- LPS Premier Rust Inhibitor, 22 oz (00322)
- EATON Variable Frequency Drive, 1 HP, 380-480V, Cutler-Hammer (DC1-342D2NN-A20CE1)
- EATON Variable Frequency Drive, 1/2 HP, 115VAC, Cutler-Hammer (DC1-S17D0NN-A20CE1)
- EATON Variable Frequency Drive, 1.5HP, 200-230V (DC1-S2011NB-A20CE1)
- EATON Variable Frequency Drive, 5 HP, 380-480V (DA1-349D5FB-A20C)
- EATON Variable Frequency Drive, 15 HP, 380-480V (DC1-34024NB-A20CE1)
- EATON Variable Frequency Drive, 3 HP, 200-230V (DC1-32011NB-A20CE1)
- FUJI ELECTRIC Variable Frequency Drive, 1/4 HP, 115VAC (FRN0002C2S-6U)
- Eaton Variable Frequency Drives