Shop All Open Enclosure Drives
Eaton
Variable Frequency Drive, 1/2 HP, 200-230V, Cutler-Hammer
Mfr # DC1-S24D3NN-A20CE1
Zoro # G0277475
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 0.5 hp
- Input Voltage 240V AC
- Output Voltage 240V AC
- Input Phase AC Single
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # DC1-S24D3NN-A20CE1
- Zoro # G0277475
- UPC # 786685902715
- Country of Origin United Kingdom
- Category Open Enclosure Drives
Dimensions
Height | 7.24 in |
Width | 3.19 in |
Depth | 4.88 in |
Overall Depth | 4 7/8 in |
Overall Height | 7 1/4 in |
Overall Width | 3 1/4 in |
Description
Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 1/2 hp, Maximum Output Current 4.3 A, Output Voltage 240V AC, Output Phase AC Single, Output Frequency Range 0 to 500 Hz, Enclosure Rating NEMA 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2/B59 Banded V-Belt, 62-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G885)
- D&D Timing Belt, XL, 0.37 x 22in PL, T110 (220XL037)
- CONTINENTAL CONTITECH 3L400 Cut Edge V-Belt, 40" Outside Length, 3/8" Top Width, 1 Ribs (3L400)
- GATES XPZ1137 Metric V-Belt, 1137mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1137)
- EATON Variable Frequency Drive, 3 HP, 380-480V, Cutler-Hammer (DC1-345D8NB-A20CE1)
- EATON Variable Frequency Drive, 2 HP, 380-480V, Cutler-Hammer (DC1-344D1NN-A20CE1)
- EATON Variable Frequency Drive, 3/4 HP, 115VAC, Cutler-Hammer (DC1-S1011NB-A20CE1)
- EATON Variable Frequency Drive, 2 HP, 380-480V (DA1-344D1FB-A20C)
- EATON Variable Frequency Drive, 15 HP, 380-480V (DA1-34024FB-A20C)
- EATON Variable Frequency Drive, 15 HP, 380-480V (DC1-34024NB-A20CE1)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 400-480V, Altivar 212 AC Drive (ATV212HU40N4)
- Eaton Open Enclosure Drives