Shop All Open Enclosure Drives
Eaton
Variable Frequency Drive, 10 HP, 380-480V
Mfr # DA1-34018FB-A20C
Zoro # G0277509
product price: $2,191.99
/ea
Free Shipping & Returns
$2,191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 10 hp
- Input Voltage 480V AC
- Output Voltage 480V AC
- Input Phase AC Three
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DA1-34018FB-A20C
- Zoro # G0277509
- UPC # 786685900780
- Country of Origin United Kingdom
- Category Open Enclosure Drives
Dimensions
Width | 5.16 in |
Depth | 8.03 in |
Height | 10.75 in |
Overall Width | 5 1/8 in |
Overall Height | 10 3/4 in |
Overall Depth | 8 1/8 in |
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 10 hp, Maximum Output Current 18 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating NEMA 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Exhaust Control Valve, 10mm, 1/4 In (ASV410F-02-10S)
- NSK NSK 6304VV C4 AS2S, 6300 Series Single Row Deep Groove Ball Bearing (6304VV C4 AS2S)
- EATON AEROQUIP Adpt, MNPT-FJIC, 3/8-18, 3/4-16, El (2250-6-8S)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (12FFP106UN)
- EATON Variable Frequency Drive, 3 HP, 200-230V (DC1-32011NB-A20CE1)
- EATON Variable Frequency Drive, 5 HP, 200-230V (DA1-32018FB-A20C)
- EATON Variable Frequency Drive, 15 HP, 380-480V (DC1-34024NB-A20CE1)
- EATON Variable Frequency Drive, 1-1/2 HP, 115V (DC1-1D5D8NB-A20CE1)
- EATON Variable Frequency Drive, 2 HP, 380-480V (DA1-344D1FB-A20C)
- EATON Variable Frequency Drive, 2 HP, 200-230V, Cutler-Hammer (DC1-327D0NN-A20CE1)
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 200-230V (FRN0012C2S-7U)
- Eaton Variable Frequency Drives