Shop All Open Enclosure Drives
Eaton
Variable Frequency Drive, 1 HP, 380-480V
Mfr # DA1-342D2FB-A20C
Zoro # G0277551
product price: $793.99
/ea
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 1 hp
- Input Voltage 480V AC
- Output Voltage 480V AC
- Input Phase AC Three
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DA1-342D2FB-A20C
- Zoro # G0277551
- UPC # 786685900735
- Country of Origin United Kingdom
- Category Open Enclosure Drives
Dimensions
Depth | 8.03 in |
Width | 4.21 in |
Height | 9.09 in |
Overall Width | 4 1/4 in |
Overall Depth | 7 3/8 in |
Overall Height | 9 1/8 in |
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 2.2 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating NEMA 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Clamp Spacer, For ARO 1000 Series (104394)
- FESTO Compact Cylinder ADNGF-32-25-P-A (ADNGF-32-25-P-A)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 17 # of Teeth (35BS17H X 3/4)
- D&D Belt, VS, 1.187 x 38.1in OC (1930V375)
- EATON Variable Frequency Drive, 2 HP, 380-480V (DA1-344D1FB-A20C)
- EATON Variable Frequency Drive, 15 HP, 380-480V (DC1-34024NB-A20CE1)
- EATON Variable Frequency Drive, 2 HP, 200-230V, Cutler-Hammer (DC1-327D0NN-A20CE1)
- EATON Variable Frequency Drive, 3 HP, 380-480V, Cutler-Hammer (DC1-345D8NB-A20CE1)
- EATON Variable Frequency Drive, 1 HP, 380-480V, Cutler-Hammer (DC1-342D2NN-A20CE1)
- EATON Variable Frequency Drive, 1-1/2 HP, 115V (DC1-1D5D8NB-A20CE1)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 230VAC, Altivar (ATV12H018M3)
- Eaton Variable Frequency Drives