Shop All Open Enclosure Drives
Eaton
Variable Frequency Drive, 1 HP, 380-480V, Cutler-Hammer
Mfr # DC1-342D2NN-A20CE1
Zoro # G0277378
original price:
$553.66
8% off
new price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. HP 1 hp
- Input Voltage 480V AC
- Output Voltage 480V AC
- Input Phase AC Three
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DC1-342D2NN-A20CE1
- Zoro # G0277378
- UPC # 786685900896
- Country of Origin United Kingdom
- Category Open Enclosure Drives
Dimensions
Depth | 4.88 in |
Width | 3.19 in |
Height | 7.24 in |
Overall Depth | 9 in |
Overall Width | 5 in |
Overall Height | 6 1/4 in |
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 2.2 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating NEMA 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element Kit, 5 Microns (EK602VB)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 52" (A52)
- DAYTON DC Gearmotor, 150.0 in-lb Max. Torque, 37 RPM Nameplate RPM, 90V DC Voltage (2H565)
- ZORO SELECT Hose Clamp, 301 Stainless Steel, Perforated Band, 5/16 in – 7/8 in Clamping Dia, 10 Pack (62606)
- EATON Variable Frequency Drive, 5 HP, 200-230V, Cutler-Hammer (DC1-32018NB-A20CE1)
- EATON Variable Frequency Drive, 1-1/2 HP, 115V (DC1-1D5D8NB-A20CE1)
- EATON Variable Frequency Drive, 1/2 HP, 115VAC, Cutler-Hammer (DC1-S17D0NN-A20CE1)
- EATON Variable Frequency Drive, 3 HP, 200-230V (DC1-32011NB-A20CE1)
- EATON Variable Frequency Drive, 5 HP, 200-230V (DA1-32018FB-A20C)
- EATON Variable Frequency Drive, 1 HP, 200-230V, Cutler-Hammer (DC1-324D3NN-A20CE1)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 200-230V (FRN0020C2S-2U)
- Eaton Open Enclosure Drives