Shop All Open Enclosure Drives
Eaton
Variable Frequency Drive, 1 HP, 115VAC, Cutler-Hammer
Mfr # DC1-1D4D3NN-A20CE1
Zoro # G0277448
original price:
$492.13
17% off
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 1 hp
- Input Voltage 115V AC
- Output Voltage 230V AC
- Input Phase AC Single
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # DC1-1D4D3NN-A20CE1
- Zoro # G0277448
- UPC # 786685900810
- Country of Origin United Kingdom
- Category Open Enclosure Drives
Dimensions
Depth | 4.88 in |
Width | 3.19 in |
Height | 7.24 in |
Overall Height | 6 1/4 in |
Overall Depth | 9 in |
Overall Width | 4 3/4 in |
Description
Variable Frequency Drive, Input Voltage 115V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 4.3 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating NEMA 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL PISTOL GREASE GUN (W54204)
- TSUBAKI Connecting Link, Double Pitch Neptune (C2080HNEPCL)
- DAYTON A46 V-Belt, 48" Outside Length, 1/2" Top Width, 1 Ribs (3X471)
- ADAPTALL Hose Adapter, 3/8", JIS, 3/8", JIS (9292-0606)
- EATON Variable Frequency Drive, 1 HP, 380-480V (DA1-342D2FB-A20C)
- EATON Variable Frequency Drive, 3/4 HP, 115VAC, Cutler-Hammer (DC1-S1011NB-A20CE1)
- EATON Variable Frequency Drive, 5 HP, 200-230V, Cutler-Hammer (DC1-32018NB-A20CE1)
- EATON Variable Frequency Drive, 1/2 HP, 115VAC, Cutler-Hammer (DC1-S17D0NN-A20CE1)
- EATON Variable Frequency Drive, 1 HP, 200-230V, Cutler-Hammer (DC1-324D3NN-A20CE1)
- EATON Variable Frequency Drive, 2 HP, 380-480V (DA1-344D1FB-A20C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 230VAC, Altivar (ATV12H018M3)
- Eaton Open Enclosure Drives